DuNouy Tensiometer, Precision
60315-000
Small Business Enterprise
- Description:Precision tensiometer
- Environmentally Preferable:
- Weight:12 kg (27 lbs.)
- Cat. no.:60315-000
- Supplier No.:70535-000
Unit provides precise readings of upward interfacial and surface tensions by the ring method to values reproducible within ±0.05 dyne/cm. Instrument is specified for determining interfacial tension of oil against water by the ring method in ASTM Method D971 and solutions of surface-active agents in ASTM Method D1331. It is also specified for testing synthetic rubber lattices in ASTM Method D1317 and determining the surface tension of industrial water and industrial wastewater in ASTM Method D1590.
: Supplied assembled with torsion wire and platinum-iridium ring. Also includes metal case and instructions.