Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
- Weight:50 kg (110 lbs.)
- W×D×H:64.5 x 57.5 x 50 cm (2513/32 x 2221/32 x 1911/16")
- Cat. no.:95059-836
- Electrical:100/240 V, 50/60 Hz, 300 A
- Supplier No.:A79200001
The ClearVue™ coverslipper ensures fast and accurate performance to help ease the coverslipping workload in even the busiest of laboratories. A unique range of advanced features allow it to operate with minimal oversight, giving users the freedom to simply load, close, and activate the unit. Load-on-demand capabilities can handle up to 11 slide baskets simultaneously. Baskets can be loaded indivdually or in groups of five. The coverslipper offers compatibility with a variety of stainers to accommodate virtually any lab setting. The ClearVue™ accepts slides from Shandon Varistain® Gemini ES, Shandon Varistain® 24-4, Sakura® DRS 2000, and Leica® Auto-Stainer. Baskets from any of these instruments may be used in a mix-or-match fashion. The touch-screen panel interface includes software that monitors the type of slide preparation, the size and number of slips dispensed, and the number of baskets waiting for use. The integrated disc drive can download technical information and perform necessary software updates.
- Simply place a basket of slides onto the load rail and close the door
- Unit offers compatibility with a variety of stainers to accommodate just about any lab setting
- Automatically recognizes different types of slide preparations and delivers the correct amount of mountant for coverslipping each
- Handles both histology and cytology samples simultaneously without user interaction while still delivering right amount of mountant
- Handles up to 11 slide baskets at the same time with load-on-demand capabilities
- Accepts baskets loaded one at a time or up to five baskets loaded together
- Possesses the unique ability to optically recognize and position slides during the coverslipping process
- Removes each slide with a set of slide-grippers and returns every slide back, while maintaining slide positioning
- Intuitive user interface features a touchscreen panel
- Software monitors the type of slide preparation, size and number of slips dispensed, and the number of baskets waiting to be coverslipped
The ClearVue™ accepts slides from Shandon Varistain® Gemini ES, Shandon Varistain® 24-4, Sakura® DRS 2000, and Leica® Auto-Stainer
Integrated sensors ensure proper slide positioning. To protect slide grippers and the prep area, the mountant is dispensed consistently, avoiding splashes and spills. Every slide is optically recognized during coverslipping to prevent illusions or improper handling. The unit automatically identifies and delivers accurate mountant levels, and can process both histology and cytology samples at the same time without user interaction. Preloaded coverslip hoppers also help to save time, with each hopper dispensing up to 500 slips.
Standard safety features include downdraft ventilation when loading and unloading slide baskets, and a charcoal filter that removes vapors before they're able to escape. The system is non-operational when any of its doors are open, and a battery backup ensures operation completion in the event of power interuption or loss. Removeable debris and purge trays simplify cleanup.
Baskets from any of these instruments may be used in a mix-or-match fashion, without requiring adjustments to the coverslipper. The touch-screen panel interface includes software that monitors the type of slide preparation, size and number of slips dispensed, as well as the number of baskets waiting for use. The integrated disc drive can download technical information and perform necessary software updates.