Specifications
- Temperature Range:2...8 °C
- Capacity:85 L (3.0 cu.ft.)
- Description:Laboratory high performance under counter refrigerator, ADA compliant
- Access ports:One on the back at the bottom
- Display:LED touch pad
- Shelves/drawers:2 vinyl coated wire adjustable shelves
- Weight:52 kg (114 lbs.)
- Exterior W×D×H:572×562×751 mm (22.5×22.1×29.6")
- Interior W×D×H:471×370×480 mm (18.5×14.6×18.9")
- Cat. no.:CA77442-056
- Electrical:115 V, 60 Hz
Specifications
About this item
The PHCbi brand TSU-4RW-N6 is developed for the critical storage of vaccines and biologics, and is designed to meet current and evolving CDC, NSF, and ANSI guidelines. This ADA compliant undercounter is Energy Star Certified and combines high performance temperature control with environmentally friendly refrigerants in a compact, glass door design.
- Temperature control and ±3 °C uniformity
- Security and alarm notification
- Self closing glass door
- SNAP compliant refrigerant
- ADA compliant design
- Optional stacking kit
The TSU-4RW-N6 is an energy efficient ADA compliant high performance undercounter Refrigerator engineered to meet the strict regulatory guidelines. This model features a microprocessor controller, digital display and intuitive operation in a small footprint. This unit ensures precise temperature control and uniformity through a refrigeration system utilizing hydrocarbon refrigerants. This model includes an access port for an external monitoring system setup.
Temperature sensor: Thermistor