TracePLOT TG-BOND Na₂SO₄ PLOT Alumina GC Column
Catalog # 10841-598
Supplier: Thermo Scientific
Specifications
- Film thickness:5 μm
- Ø int.:0.32 mm
- Length:25 m
- Environmentally Preferable:
- Cat. no.:10841-598
- Packing Material:Alumina
- Supplier No.:26001-5970