Digital Instant Read Thermometer
Catalog # 470355-690
Supplier: American Scientific
Specifications
- Description:Digital instant read thermometer, celsius/fahrenheit (long stem)
- Cat. no.:470355-690
- Range:–50...+572 °F
Specifications
About this item
Suitable for a wide range of uses from culinary to industrial and scientific purposes.
- Clear, easy-to-read digital screen showing temperature readings
- Provides quick temperature readings, usually within seconds
- Precise temperature measurements for accurate results
- Suitable for various applications, including cooking, laboratory use, and HVAC maintenance
This digital instant read thermometer is perfect for lab use. The stainless steel probe is resistant to most laboratory chemicals. Switch between fahrenheit and celsius with the push of a button. On/Off switch preserves battery life when not in use.
Certifications: CE certification.
Delivery: Requires 1×1.5 V button battery (included).