- Model:ES-20/80
- Temperature Range:25...80 °C
- Description:Orbital shaker incubator
- Temperature uniformity:±0.3 °C
- Temperature control:5 °C above ambient...80 °C
- Display:TFT, 5"
- Int. W×D×H:46×400×310 mm
- Power:500 W
- Speed:50 - 400 rpm (increment 10 rpm)
- Cat. no.:77531-692
- W×D×H:620×530×510 mm
- Maximum Load:10.6 kg
- Orbit:20 mm
- Weight:48 kg
- Voltage:230 V, 50/60 Hz
The advanced ES-20/80 shaker-incubator is designed for biotechnological and pharmaceutical laboratories.
- Microbial and cell culture cultivation
- Protein expression
- Solubility studies
- General mixing in controlled conditions
- Various other applications in the field of life science and chemistry
- Digital time setting: 1 min to 96 hrs / non-stop (1 min increment)
The temperature range is from 5 °C above ambient up to +80 °C with temperature uniformity of ±0.3 °C at 37 °C . The ES-20/80 has a settable speed control range of 50 - 400 rpm (in 10 rpm increments). Up to three units can be stacked, which enables you to save valuable floor and bench space.
The inner chamber is made of stainless steel. State-of-the-art motor, thermal insulation materials and parameter PID control decrease the energy consumption and make the shaker-incubator highly energy efficient despite its relatively large size. The new clear touchscreen display and simple interface provides a clear and intuitive control of parameters. It also allows data logging, storage and display over time.
Bluetooth® connectivity to PC allows for data management, data logging, parameter control and profiling in the included software. PC system requirements: Intel/AMD Processor, 1 GB RAM, Windows Vista/7/8/8.1/10/11, USB, bluetooth.