ecocool™ Refrigerated/Heating Circulating Baths
About this item
A new range of innovative, eco-friendly, refrigerated and heating circulating baths offering significant running cost savings whilst delivering powerful cooling.
- Pharmaceutical - mini pilot plant reactors
- Food - refractometry
- Life-science - electrophoresis cooling
- Adjustable over temperature cut-out
- Tank opening (h×w): 120×150 mm
- High temperature cooling - active up to 150 °C
- Min/max liquid level: ecocool 100R- 105/140 mm; ecocool 150R - 160/190 mm
Consisting of two models, all products in the ecocool range are supplied assembled as ready to use kits, complete with accessory hosing, clips and connectors as standard. Education - rotary evaporator cooling, replacement of running tap water cooling, immersing small samples, photometry, chromatography systems. Industrial - QC testing, sample preparation, general cooling, reaction chemistry, temperature control, semi-conductor manufacturing, rheometry.
Choice of two models, temperature range −30 to 150 °C (model dependent)
3 year warranty with Grant renowned service and support, no registration required
Active cooling through the whole temperature range
True energy saving of up to 80% against standard compressor units
Built in Britain to the highest specifications
Thermostat and chiller work in harmony, neither will operate alone, eliminating any danger of overheating or freezing
Single front switch for user convenience
Modern, sleek, attractive design
: Assembled and supplied with standard tubing, insulation, clips and connectors.
2 Options Available Below
Product Details & Documents
A new range of innovative, eco-friendly, refrigerated and heating circulating baths offering significant running cost savings whilst delivering powerful cooling.
- Pharmaceutical - mini pilot plant reactors
- Food - refractometry
- Life-science - electrophoresis cooling
- Adjustable over temperature cut-out
- Tank opening (h×w): 120×150 mm
- High temperature cooling - active up to 150 °C
- Min/max liquid level: ecocool 100R- 105/140 mm; ecocool 150R - 160/190 mm
Consisting of two models, all products in the ecocool range are supplied assembled as ready to use kits, complete with accessory hosing, clips and connectors as standard. Education - rotary evaporator cooling, replacement of running tap water cooling, immersing small samples, photometry, chromatography systems. Industrial - QC testing, sample preparation, general cooling, reaction chemistry, temperature control, semi-conductor manufacturing, rheometry.
Choice of two models, temperature range −30 to 150 °C (model dependent)
3 year warranty with Grant renowned service and support, no registration required
Active cooling through the whole temperature range
True energy saving of up to 80% against standard compressor units
Built in Britain to the highest specifications
Thermostat and chiller work in harmony, neither will operate alone, eliminating any danger of overheating or freezing
Single front switch for user convenience
Modern, sleek, attractive design
: Assembled and supplied with standard tubing, insulation, clips and connectors.
Specifications for Product Family
Specifications
- Catalog No:
- 77531-688
- 77531-690
- Model:
- ecocool 100R
- ecocool 150R
- Pump pressure:
- 250 mbar
- 350 mbar
- Temperature range:
- −20...100 °C
- −30...150 °C
- Temperature stability:
- ±0.05 °C
- ±0.02 °C
- Refrigerant:
- R290
- R290
- Display:
- 4 digit LED
- Full colour QVGA TFT
- Calibration:
- 2
- 5
- Alarm:
- High
- High and low
- Timer:
- 1 min to 99 hrs 59 mins
- 1 min to 99 hrs 59 mins
Specifications
Product Family Options
Product Information
- ModelCapacityW×D×HCalibrationInterfaceWeightAvailabilityPrice
- 77531-688Ciruculating bathSupplier Number: ECOCOOL100RUSSpecifications:
More
Specifications
Cat. No.77531-688Modelecocool 100RPump pressure250 mbarTemperature range−20...100 °CTemperature stability±0.05 °CRefrigerantR290Display4 digit LEDCalibration2AlarmHighTimer1 min to 99 hrs 59 mins - 77531-690Ciruculating bathSupplier Number: ECOCOOL150RUSSpecifications:
More
Specifications
Cat. No.77531-690Modelecocool 150RPump pressure350 mbarTemperature range−30...150 °CTemperature stability±0.02 °CRefrigerantR290DisplayFull colour QVGA TFTCalibration5AlarmHigh and lowTimer1 min to 99 hrs 59 mins



