T 25 easy clean control ULTRA-TURRAX® Homogenizer
Catalog # 76329-896
Supplier: IKA Works
Specifications
- Max. viscosity:5000 mPas
- Speed range:3000 - 25000 rpm
- Volume H₂O:1 - 2000 ml
- Description:T 25 easy clean control ULTRA-TURRAX®
- Model:T 25 easy clean control ULTRA-TURRAX®
- Sound level:70 dB(A)
- Display:LED
- Motor rating input/output:500/400 W
- Speed stability:2%
- Speed display:LED
- Weight:3 kg
- W×D×H:89×161×270 mm
- Cat. no.:76329-896
Specifications
About this item
The T 25 easy clean control is a high-performance dispersing instrument with electronic speed control from 3000 to 25000 rpm for working volumes of 1 to 2000 ml (H₂O).
- Continuous temperature measurement with S 25 EC-T-C-18G-ST tool including an integrated temperature sensor
- Operating time detection through RFID
- Quick and easy cleaning of the easy clean dispersing tools, no disassembly required
- Brushless motor guarantees dust-free and silent operation
- USB interface for control and documentation via labworldsoft®
- Timer/counter function
- Increased safety through tool recognition and IP-class
- Remote control using optional WiCo
The S 25 EC-T-C-18G-ST tool allows temperature measurement and operation time detection through RFID. Device overheating is prevented by continuous temperature monitoring and the setting of temperature limits. The detection of operating time serves to guarantee regular maintenance.
Certifications: IP protection class according to DIN EN 60529: IP 30
Delivery: T 25 easy clean control ULTRA-TURRAX® is supplied with USB cable - USB A to Micro-B (2 m). Other accessories such as dispersing tools and WiCo remote control must be ordered separately.