Order Entry
Canada
ContactUsLinkComponent
Rotary Evaporators, RV 3 V
Rotary Evaporators, RV 3 V
Supplier:  IKA Works
Certificates
undefined
Rotary Evaporators, RV 3 V
Supplier:  IKA Works

Specifications

  • Catalog No:
  • 76329-900
  • 76329-898
  • 76329-904
  • Rotation speed:
  • 20 - 300 rpm
  • 20 - 300 rpm
  • 20 - 300 rpm
  • Heating capacity:
  • 1400 W
  • 1400 W
  • 1400 W
  • Cooling surface:
  • 1500 cm²
  • 1500 cm²
  • 1500 cm²
  • Bath capacity:
  • 4 L
  • 4 L
  • 4 L
  • W×D×H:
  • 440×330×530 mm (without glassware)
  • 440×330×530 mm (without glassware)
  • 440×330×530 mm (without glassware)
  • Weight:
  • 28.3 kg
  • 12 kg
  • 22.31 kg
  • Protection class DIN EN 60529:
  • IP 20
  • IP 20
  • IP 20
  • Temperature range:
  • Ambient…+90 °C
  • Ambient…+90 °C
  • Ambient…+90 °C

Specifications

Frequently Bought Together