Order Entry
Canada
Orders LinkContactUsLinkComponent
 

Heating Bath, HB digital

HB digital, Ø×H: 257×190 mm, ≤180 °C, 1350 W, 4 L, 330×325×190 mm, 3.9 kg
Catalog # 76329-854
Supplier:   IKA Works
 :  0020016395
Heating Bath, HB digital
Catalog # 76329-854
Supplier:  IKA Works
Heating Bath, HB digital
Heating Bath, HB digital

HB digital, Ø×H: 257×190 mm, ≤180 °C, 1350 W, 4 L, 330×325×190 mm, 3.9 kg

Price
$4,562.74
Log in for availability
Each
 
Product Details & Documents

Compact and ergonomic heating safety bath for all tempering media.

  • Maximum media temperature: 180 °C
  • Ergonomic handles
  • Key button to lock heating bath temperature
  • Clear, black-and-white display
  • Safety operating modes A, B, C
  • Permanent set-point/ actual temperature display
  • USB interface

Permissible ambient temperature 5 to 40 °C with 80% permissible relative humidity and frequency, 50/60 Hz.

Certifications: Protection class according to DIN EN 60529: IP 21, class designation acc. DIN 12876: II

Specifications
  • Temperature range:
    ≤180 °C
  • Capacity:
    4 L
  • Description:
    HB digital, Ø×H: 257×190 mm
  • Heating capacity:
    1350 W
  • Exterior W×D×H:
    330×325×190 mm
  • Weight:
    3.9 kg
  • Cat. No.:
    76329-854
  • Electrical:
    200 - 240 V, 50/60 Hz
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.