Order Entry
Canada
Orders LinkContactUsLinkComponent
Temperature Control System, HRC 2 control

Temperature Control System, HRC 2 control

HRC 2 temperature control, HRC 2 control, 220×475×525 mm, 0.05±K
Catalog # 76499-888
Supplier:   IKA Works
Supplier #:  0025004639
Temperature Control System, HRC 2 control
Catalog # 76499-888
Supplier:  IKA Works
Temperature Control System, HRC 2 control

HRC 2 temperature control, HRC 2 control, 220×475×525 mm, 0.05±K

Price
$15,808.31
Log in for availability
Each
Product Details & Documents

This compact refrigerated and heating circulator HRC 2 control is well known for its high energy efficiency and a powerful and infinitely variable pressure and suction pump.

  • Speed-controlled refrigeration system unit with 400 W cooling capacity
  • Speed-controlled PEEK pump (0.5 bar, 22 l/min)
  • 1500 W heating capacity (1200 W at 115 V)
  • Digital level indicator
  • Adjustable temperature safety circuit
  • Temperature range: −30 to 100 °C
  • Temperature control: PT 100

The on-demand and speed-controlled compressor reduces noise and operating costs. This unit in combination with an external temperature sensor is perfectly suitable to precisely temper external closed or open applications. This unit in combination with an external temperature sensor is perfectly suitable to precisely temper external closed or open applications.

The integrated hopper and drain valve ensure a safe and clean handling of the thermofluid. The easy-to-open front flap allows an easy cleaning of the cooling units air filter. There is a drain valve on the front side of the bath. A hose can be connected to empty the bath, so the user does not get in direct contact with the thermofluid.

Additional features of the control device are operating mode D (confirmation mode), signal if set point is reached, timer/counter and outgassing function for lab reactors.

In combination with the wireless controller (Wico) the HRC 2 control can be operated safely and conveniently. Processes can be automated and simplified through ten freely programmable temperature ramps with each ten steps.

Certifications: Safety classification III (FL) according to DIN 12876.

Specifications
  • Model:
    HRC 2 control
  • Description:
    HRC 2 temperature control
  • W×D×H:
    220×475×525 mm
  • Temperature stability:
    0.05±K
  • Cat. No.:
    76499-888
  • Cooling capacity:
    400 W (@20 °C), 370 W (@10 °C), 320 W (@0 °C), 240 W (@−10 °C), 130 W (@−20 °C)
  • Electrical:
    230/115 V, 1800 W
  • Pump pressure:
    0.25 bar
  • Pump:
    Pressure/suction pump
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.