Electronic Overhead Stirrers, MICROSTAR control
Supplier: IKA Works
Certificates
About this item
These overhead stirrers are ideal for special applications. Combining high performance with excellence, the units require minimum space.
- Fast, responsive display for maximum visibility and chemical resistance
- Clear display shows all essential information at a glance
- Integrated timer/counter for the control of kinetic sensitive reactions and reminders
- USB interface for documenting parameters using labworldsoft® or installing firmware updates
- Intuitive and simple handling; touch-sensitive surface for long service life
- Temperature reading is shown on display
- Chemical resistant housing is enclosed in hardened glass
- Key lock function
Microprocessor-controlled speed monitoring provides constant rotational speed, even with changes in viscosity. The state-of-art vibration sensors detect deviations from permissible thresholds and automatically stop the process.
Temperature measurement range: −10 to +350 °C.
Certifications: IP protection class according to DIN EN 60529: IP 54.
Specifications
- Catalog No:
- 76329-856
- 76329-718
- 76329-952
- Model:
- MICROSTAR 15 control
- MICROSTAR 30 control
- MICROSTAR 7.5 control
- Max. stirring capacity H₂O:
- 10 L
- 20 L
- 5 L
- Max. viscosity:
- 8000 mPas
- 20000 mPas
- 4000 mPas
- Speed range:
- 30 - 1000 rpm
- 30 - 500 rpm
- 30 - 2000 rpm
- Max. torque at chuck:
- 15 Ncm
- 30 Ncm
- 7.5 Ncm
- Chuck range:
- 0.5 - 8.0 mm
- 0.5 - 8.0 mm
- 0.5 - 8.0 mm
- Plug in coupling Ø:
- 32/22 mm
- 32/22 mm
- 32/22 mm
- Power - motor input/output:
- 32/22 W
- 32/22 W
- 32/22 W
- Permissible relative humidity:
- 80%
- 80%
- 80%
- Permissible ambient temperature:
- 5…40 °C
- 5…40 °C
- 5…40 °C
- W×D×H:
- 60×110×123 mm
- 60×110×123 mm
- 60×110×123 mm
- Weight:
- 1.26 kg
- 1.26 kg
- 1.18 kg
Specifications
Frequently Bought Together