Order Entry
Canada
ContactUsLinkComponent
Mobile Computer Cart, Bandy
Mobile Computer Cart, Bandy
Catalog # 98000-582
Supplier:  Bandy
Product available on GSA Advantage®
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
undefined
Mobile Computer Cart, Bandy
Catalog # 98000-582
Supplier:  Bandy
Supplier Number:  CRT60010
Product available on GSA Advantage®
Minority or Woman-Owned Business Enterprise
Small Business Enterprise

Specifications

  • Width:
    30"
  • Height:
    42"
  • Length:
    24"
  • Cat. no.:
    98000-582
  • Weight:
    20 lbs.
  • Supplier No.:
    CRT60010

Specifications

About this item

This unit is manufactured from 16-gauge, Type 304 stainless steel with a complete electropolished finish

It is designed for Class I applications. Includes four caster wheels and incorporates brakes on two.

Ordering information: For optional upright CPU stand (shown), contact your Avantor sales representative.