MINISTAR 80 control Electronic Overhead Stirrers
Catalog # 76329-868
Supplier: IKA Works
Specifications
- Description:MINISTAR 80 control overhead stirrer
- Cat. no.:76329-868
Specifications
About this item
This overhead stirrer is ideal for special applications. Combining high performance with excellence, the units require minimum space.
- Enclosed in hardened glass
- Fast, response display for maximum visibility and chemical resistance
- Clear display shows all essential information at a glance
- Viscosities up to 60000 mPas and volumes of up to 50000 ml
- Speed is continuously adjustable between 0/30 - 500 rpm
Certifications: IP protection class according to DIN EN 60529: IP 54.
Ordering information: Supplied without accessories, a wide range of accessories are available to order separately.