Maxi MR 1 digital IKAMAG® Magnetic Stirrers
Catalog # 76414-096
Supplier: IKA Works
Specifications
- Description:Maxi MR 1 digital plus magnetic stirrer
- Model:Maxi MR 1 digital plus
- Speed range:0 - 600 rpm
- W×D×H:505×585×110 mm
- Max. stirring capacity H₂O:150 L
- Plate dimensions:500×500 mm
- Plate material:Stainless steel
- Rating input/output:80/35 W
- Weight:16 kg
- Cat. no.:76414-096
Specifications
About this item
Powerful high capacity magnetic stirrer with digital LED display.
- Infinitely variable speed
- Non-locking motor
- Continuous operation or timer mode from 0 to 56 min
Certifications: IP Protection Class according to DIN EN 60529: IP 21.