Order Entry
Canada
Orders LinkContactUsLinkComponent
Instrument Desk, Labconco®

Instrument Desk, Labconco®

400 lbs., 42⅛", 19", 31⅝", 35 lbs.
Catalog # 82006-874
Supplier:   Labconco
Supplier #:  8052500
Instrument Desk, Labconco®
Catalog # 82006-874
Supplier:  Labconco
Instrument Desk, Labconco®
Instrument Desk, Labconco®

400 lbs., 42⅛", 19", 31⅝", 35 lbs.

Price
1 030,00 $
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Versatile cart can be used as a desk, an instrument table, an extra bench, or a transport cart

Features four 10.2cm (4") diameter casters (two with toe locks) to provide a stable work area when stationary. Centered reinforcement bar provides comfortable knee room for deskwork. Desk features a handle with an ergonomic extruded rubber grip. Sturdy all-welded 18-gauge glacier white epoxy-coated steel construction easily supports loads up to 181kg (400lbs.) while rolling over a smooth surface. The top surface is a phenolic board with a high-pressure melamine laminate coating.

Ordering information: Manufacturer's lifetime warranty. Shipped fully assembled.

Documents

Specifications
  • Width:
    19"
  • Height:
    31⅝"
  • Length:
    42⅛"
  • Load capacity:
    400 lbs.
  • Weight:
    35 lbs.