Pan Cart, Labconco®
Catalog # 82006-872
Supplier: Labconco
Product available on GSA Advantage®
Specifications
- Depth:48"
- Width:30½"
- Dimensions:Pan: 32 x 18 x 2"
- Height:33½"
- Length:34⅞"
- Cat. no.:82006-872
- Load Capacity:400 lbs.
- Weight:58 lbs.
- Supplier No.:8047500
Specifications
About this item
Ideal for transporting cellware, cages, glassware, and more
Watertight epoxy-coated pans are 5.1cm (2") deep with removable rubber mats to provide a cushioned surface and eliminate sliding during transport. Cart features four 10.2cm (4") diameter casters (two with toe locks) and two handles with ergonomic extruded rubber grips. Durable 18-gauge welded steel frame has a glacier white epoxy-coated rust-resistant finish. Holds up to 181kg (400lbs.) while rolling over a smooth surface.
Ordering information: Manufacturer's lifetime warranty. Shipped fully assembled. Includes two removable pans and two rubber mats.