Order Entry
Canada
ContactUsLinkComponent
Chemical Cart, Labconco®
Chemical Cart, Labconco®
  82006-862
 :  Labconco
Product available on GSA Advantage®
undefined
Chemical Cart, Labconco®
  82006-862
 :  Labconco
 :  8020000
Product available on GSA Advantage®

 

  • Depth:
    47"
  • Width:
    19"
  • Height:
    36⅜"
  • Length:
    34⅞"
  • Cat. no.:
    82006-862
  • Load Capacity:
    400 lbs.
  • Weight:
    46 lbs.
  • Supplier No.:
    8020000

 

 

Frame is constructed of 2.5cm (1") square 18-gauge welded tubular steel with corrosion-resistant glacier white epoxy coating

Note: Weight capacity based upon rolling over smooth surface.

Cart features four 10.2cm (4") diameter casters (two with toe locks). Top and bottom shelves are made of phenolic boards with high-pressure melamine laminate surfaces to resist stains and corrosion. Rigid PVC extrusions on two sides prevent bottles from sliding off. Bottom shelf has rigid plastic guard rails on each end. Cart has two handles with ergonomic extruded rubber grips. Holds up to 181kg (400lbs.) while rolling over a smooth surface.

 : Manufacturer's lifetime warranty. Shipped fully assembled.