Stainless Steel Cart, Labconco®
82006-860
: Labconco
Product available on GSA Advantage®
- Depth:19⅛"
- Width:34⅞"
- Height:36⅜"
- Cat. no.:82006-860
- Load Capacity:400 lbs.
- Weight:56 lbs.
- Supplier No.:8019000
Cart features two removable stainless steel pans with an open side for moving equipment from countertop to cart
Durable welded frame is constructed of 2.5cm (1") square steel tubing with corrosion-resistant baked-on epoxy powder coating and is charcoal in color. Four 10.1cm (4") hard rubber casters stabilize movement over rough, uneven floors. Withstands loads up to 181kg (400lbs.).
Note: Weight capacity based upon rolling over smooth surface.
Polished Type 304 stainless steel pans are 5cm (2") deep on three sides.
: Manufacturer's lifetime warranty. Shipped fully assembled.