Phlebotomy/Blood Drawing Chairs, Med-Care Manufacturing
Supplier: Med-Care Manufacturing
Certificates
About this item
Fully upholstered chairs have two adjustable padded side arms.
- A third, flip-up padded arm provides safety and comfort for patient and technician
- Welded steel construction
Side arms feature 17.8 cm (7") height adjustment.
Ordering information: Five-year manufacturer's warranty on chair frame. One-year manufacturer's warranty on vinyl upholstery. Contact your Avantor sales representative for additional color choices.
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Catalog No:
- 97002-113
- 97002-112
- 95038-604
- 95038-606
- Model:
- 97002-113
- 97002-112
- 95038-604
- 95038-606
- Frame colour/finish:
- Chrome
- Chrome
- Chrome
- Chrome
- Frame material:
- Steel
- Steel
- Steel
- Steel
- Seat/back color:
- Grey
- Blue
- Blue
- Grey
- Seat/back material:
- Vinyl
- Vinyl
- Vinyl
- Vinyl
- Weight capacity:
- 500 lbs.
- 500 lbs.
- 500 lbs.
- 500 lbs.
Specifications
Related Information
Blood Draw Chair Usage and Maintenance Instructions Blood Draw Chairs Fixed-Height Assembly Instructions
Additional Product Details
TDS 12CUT Blood Draw Chair
Datasheet
Customers Who Bought This Also Bought