Thermo Scientific™ Nalgene™ Two- and Three-Way Stopcocks with Hose Barb Connections
Easily adjust flow.
- Tubulated outlets are arranged in a T shape and accepts 1/4 through 7/16" tubing
- Polypropylene, with non-seizing, Teflon™ TFE plug
- Autoclavable
Experience in-house fluid transfer system flexibility with the two- and three-way stopcock, arranged in a straight (two-way) or T-shape (three-way) to connect any two — or all three — arms of the stopcock with ease
- Environmentally Preferable:
- Connection type:
- Barbed
- Barbed
- Barbed
- Barbed
- Inlet port:
- 1/2" to 5/16" Barb
- 1/4" to 5/16" Barb
- 1/2" to 5/16" Barb
- 1/2" to 5/16" Barb
- Outlet port:
- 1/2" to 5/16" Barb
- 1/4" to 5/16" Barb
- 1/2" to 5/16" Barb
- 1/2" to 5/16" Barb
- Int. Ø tubing:
- 0.25 - 0.3125"
- 0.25 - 0.3125"
- 0.25 - 0.3125"
- 0.25 - 0.3125"
- Orifice:
- 2 mm (0.0787")
- 4 mm (0.157")
- 2 mm (0.0787")
- 4 mm (0.157")
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- Wetted materials:
- Polypropylene
- Polypropylene
- Polypropylene
- Polypropylene
Frequently Bought Together