Coventry™ ESD Swab, Pointed Foam Head, ITW Chemtronics®
Catalog # 82021-218
Supplier: ITW Chemtronics
Specifications
- Cat. no.:82021-218
- Handle Length:2.4 mm (0.094")
- Head Width:3.3 mm (0.13")
- Head Length:9.9 mm (0.390")
- Handle Width:70.1 mm (2.76")
- Head Thickness:2.7 mm (0.11")
- Supplier No.:44070ESD
Specifications
About this item
Designed to eliminate damage from static electricity, the handle of this swab will dissipate 99% of a 5000V charge in less than two seconds
The plastic alloy used to make the handle is inherently static dissipative and contains no additives, coatings, or surfactants. The swab functions at any level of humidity and is highly resistant to solvents, including acetone. Swab features an ultraclean polyurethane foam head.