Order Entry
Canada
ContactUsLinkComponent
AccuTec Pro Single Edge Blades, Pop Up Safety Dispenser
AccuTec Pro Single Edge Blades, Pop Up Safety Dispenser
Catalog # 77529-518
Supplier:  Accutec Blades
undefined
AccuTec Pro Single Edge Blades, Pop Up Safety Dispenser
Catalog # 77529-518
Supplier:  Accutec Blades
Supplier Number:  APTL-7012-0000

Specifications

  • Coating:
    Uncoated
  • Description:
    Oiled
  • Dimensions:
    12×12×9.5" (case)
  • Material:
    Carbon steel
  • Thickness:
    0.009"
  • Cat. no.:
    77529-518
  • Blade Edge:
    2 Facet
  • Backing Material:
    Steel

Specifications

About this item

AccuForge pop-up dispensers feature fast and easy access to single edge blades.

  • One piece, disposable dispenser
  • Push button to release and eject blade
  • Two-facet blade edge for durability

100 blades per dispenser.

Caution: Blades are extremely sharp. Wear eye protection. Handle and use with care. Bending blades may break them. Keep out of children’s reach. Dispose of safely.