Order Entry
Canada
ContactUsLinkComponent
AccuTec Pro Single Edge Blades, Unwrapped
AccuTec Pro Single Edge Blades, Unwrapped
  77529-510
undefined
AccuTec Pro Single Edge Blades, Unwrapped
  77529-510
 :  APBL-7010-0000

 

  • Coating:
    Uncoated
  • Description:
    Oiled
  • Dimensions:
    10.25×9.5×7" (case)
  • Material:
    Carbon steel
  • Thickness:
    0.012"
  • Cat. no.:
    77529-510
  • Blade Edge:
    2 Facet
  • Backing Material:
    Aluminum

 

 

AccuTec Pro heavy duty 0.12" single edge blades are optimized for greater strength and durability than regular 0.009" single edge blades.

  • Bulk, unwrapped blades are ideal for high volume use
  • Two-facet blades for increased durability
  • Fits most standard single edge scrapers and box cutters

Each box contains 225 blades.

 : Blades are extremely sharp. Wear eye protection. Handle and use with care. Bending blades may break them. Keep out of children’s reach. Dispose of safely.