Order Entry
Canada
ContactUsLinkComponent
 
Roto-Shake Genie™ 6–in–1 Multi-Purpose Rotator Rocker, Scientific Industries
 
undefined
Roto-Shake Genie™ 6–in–1 Multi-Purpose Rotator Rocker, Scientific Industries

 

  • Catalog No:
  • 58815-176
  • Rocking angle:
  • ±10° From Horizontal
  • Unit dimensions:
  • 27H x 51W x 25D cm (101/2 x 20 x 97/8") without tray
  • Platform dimensions:
  • 20.3W x 34.3L cm (8 x 131/2")
  • Weight capacity:
  • 4.5 kg (10 lbs.)
  • Weight:
  • 11.8 kg (26 lbs.)
  • Max. capacity:
  • 96 Tubes, 10–13 mm Diameter
    48 Tubes, 15–17 mm Diameter
    24 Tubes, 28–30 mm Diameter
    4 Plastic Bags, 15.2 x 15.2 cm (6 x 6")
    8 Metal Clip Plates

 

Frequently Bought Together