Synthware Vacuum Trap with #15 O-Ring Joint, Kemtech America
60004-630
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
- Ext.Ø:50 mm
- ST Joint No.:45/50
- Length:250 mm
- Cat. no.:60004-630
- Supplier No.:V325045
Vacuum trap is supplied with two #116 Viton® O-rings.
- Heavy wall borosilicate construction
- 35/20 spherical joint
Accessory items must be ordered separately. The inner and side tube O.D. is 18 mm. Note: Trap length is measured below the joint