Order Entry
Canada
ContactUsLinkComponent
CleanTips® Keyboard Foam Swab, Texwipe®
CleanTips® Keyboard Foam Swab, Texwipe®
Catalog # TWTX706A
Supplier:  Texwipe
undefined
CleanTips® Keyboard Foam Swab, Texwipe®
Catalog # TWTX706A
Supplier:  Texwipe
Supplier Number:  TX706A

Specifications

  • Cat. no.:
    TWTX706A
  • Handle Length:
    54.0 mm (2.126")
  • Overall Length:
    81.0 mm (3.189")
  • Head Width:
    10.9 mm (0.429")
  • Head Length:
    26.9 mm (1.060")
  • Handle Width:
    6.4 mm (0.250")
  • Supplier No.:
    TX706A

Specifications

About this item

The keyboard swab has been specifically designed to clean keyboards and keypads

Swab features elongated, flexible head on rounded, easy-to-hold polypropylene handle. Its 100ppi closed-cell polyurethane foam head possesses excellent durability for scrubbing stubborn dirt. A thin internal paddle provides support when cleaning between keys. Thermally-bonded. Head will not crack or chip.

The thick, light green polypropylene handle enables good control and ease of use.

Can be used in a wide variety of industrial applications, from general assembly to cleanrooms. Suitable for applications requiring high absorbency, low particle generation, and uniform dispersing of solvents. The foam's inherent softness and low abrasion protect delicate components.

Ordering information: Packaged as a bag of 100 (two inner bags of 50 swabs) or 1000 per case quantities.