Order Entry
Canada
ContactUsLinkComponent
CleanTips® Swab, Polyester Alpha® Head with Long Handle, Texwipe®
CleanTips® Swab, Polyester Alpha® Head with Long Handle, Texwipe®
Catalog # TWTX761
Supplier:  Texwipe
undefined
CleanTips® Swab, Polyester Alpha® Head with Long Handle, Texwipe®
Catalog # TWTX761
Supplier:  Texwipe
Supplier Number:  TX761

Specifications

  • Cat. no.:
    TWTX761
  • Handle Length:
    146.0 mm (5.748")
  • Overall Length:
    162.3 mm (6.390")
  • Head Width:
    6.8 mm (0.268")
  • Head Length:
    16.8 mm (0.660")
  • Handle Width:
    3.2 mm (0.126")
  • Supplier No.:
    TX761

Specifications

About this item

Widely recommended for surface sampling and cleaning validation work, this ultraclean swab provides a neutral background for the sample obtained

Its cleanroom laundered, knitted Alpha® polyester head is extremely clean and features a double layer for additional body and extra sorbency. Low particle generation and extractable levels. This 100% continuous-filament polyester is heat-molded (thermally bonded), eliminating the need for contaminating adhesives and sealing exposed edges for reduced fiber release. Ultralow nonvolatile residue and low particle and fiber generation.

A long, light green propylene handle and flexible internal head paddle provide good support. Good sorbency and chemical compatibility. May be sterilized by autoclave.

This swab can replace typical long-handled cotton swabs in applications requiring superior cleanliness. Also an excellent general purpose swab for cleaning surfaces and hard-to-reach areas.

Ordering information: Packaged as a bag of 100 or 1000 per case quantities.