Order Entry
Canada
ContactUsLinkComponent
CleanTips® Flexible Large Head Foam Swab, Texwipe®
CleanTips® Flexible Large Head Foam Swab, Texwipe®
  TWTX710A
 :  Texwipe
undefined
CleanTips® Flexible Large Head Foam Swab, Texwipe®
  TWTX710A
 :  Texwipe
 :  TX710A

 

  • Cat. no.:
    TWTX710A
  • Handle Length:
    93.0 mm (3.660")
  • Overall Length:
    114.0 mm (4.488")
  • Head Width:
    7.0 mm (0.280")
  • Head Length:
    21.0 mm (0.830")
  • Handle Width:
    4.3 mm (0.170")
  • Supplier No.:
    TX710A

 

 

Flexible, durable, general-purpose swab for cleaning surfaces and recessed areas

Swab features a large foam head on a flexible nylon paddle. Made from closed-cell polyurethane foam with 100 pore-per-inch porosity, this swab possesses excellent durability and cushioning. Thermal and epoxy head seal. An internal paddle provides flexible support. High-grade polyurethane foam head will not crack or chip. Very low in both nonvolatile residue and particle generation. Good chemical resistance.

The round, light green polypropylene handle enables good control and ease of use.

Can be used in a wide variety of industrial applications, from general assembly to cleanrooms. Ideal for applications requiring high absorbency, low particle generation, and uniform dispersing of solvents such as isopropyl alcohol. Good for scrubbing applications. Foam's inherent softness and low abrasion protect delicate components with excellent strength

 : Packaged as a bag of 100 (2 inner bags of 50 swabs) or 1000 per case quantities.