Order Entry
Canada
ContactUsLinkComponent
CleanTips® Large Rectanglar Head Foam Swab, Texwipe®
CleanTips® Large Rectanglar Head Foam Swab, Texwipe®
Catalog # TWTX712A
Supplier:  Texwipe
undefined
CleanTips® Large Rectanglar Head Foam Swab, Texwipe®
Catalog # TWTX712A
Supplier:  Texwipe
Supplier Number:  TX712A

Specifications

  • Cat. no.:
    TWTX712A
  • Handle Length:
    101.8 mm (4.008")
  • Overall Length:
    127.5 mm (5.020")
  • Head Width:
    12.7 mm (0.500")
  • Head Length:
    25.7 mm (1.012")
  • Handle Width:
    5.2 mm (0.205")
  • Supplier No.:
    TX712A

Specifications

About this item

The rectangular head swab is a large, general-purpose swab for cleaning surfaces and hard-to-reach areas

Swab features a rectangular foam head on a rigid internal paddle for firm support. Made from closed-cell polyurethane foam with 100 pore-per-inch porosity, this swab possesses excellent durability and cushioning. Thermally sealed head eliminates need for adhesives. High-grade polyurethane foam head will not crack or chip. Low in fiber and particle generation. Good chemical resistance.

The large, light green polypropylene handle enables good control and ease of use.

Ideal for applications requiring high absorbency, low particle generation, and uniform dispersing of solvents such as IPA. Can be used in a wide variety of industrial applications, from general assembly to cleanrooms. Good for scrubbing applications. Foam's inherent softness and low abrasion protect delicate components with excellent strength

Ordering information: Packaged as a bag of 100 (two inner bags of 50 swabs) or 1000 per case quantities.