Order Entry
Canada
Orders LinkContactUsLinkComponent
CleanTips® Swab, Large Rectangular Head Foam, Texwipe®

CleanTips® Swab, Large Rectangular Head Foam, Texwipe®

106.0 mm (4.200"), 6.6 mm (0.260"), 25.0 mm (0.984"), 15.0 mm (0.600"), 131.0 mm (5.157")
Catalog # TWTX707A
Supplier:   Texwipe
Supplier #:  TX707A
CleanTips® Swab, Large Rectangular Head Foam, Texwipe®
Catalog # TWTX707A
Supplier:  Texwipe
CleanTips® Swab, Large Rectangular Head Foam, Texwipe®
CleanTips® Swab, Large Rectangular Head Foam, Texwipe®

106.0 mm (4.200"), 6.6 mm (0.260"), 25.0 mm (0.984"), 15.0 mm (0.600"), 131.0 mm (5.157")

Price
$75.36
New Customer Promotional Price
Log in for availability
Pack of 100 Case of 1000
Product Details & Documents

The large rectangular head swab is a large, general-purpose swab for cleaning surfaces

Made from closed-cell polyurethane foam with 100 pore-per-inch porosity, this swab possesses excellent durability and cushioning. Thermally bonded eliminating need for adhesives. A rigid internal paddle provides firm support. High-grade polyurethane foam head will not crack or chip.

The large, light green polypropylene handle enables good control and ease of use.

Can be used in a wide variety of industrial applications, from general assembly to cleanrooms. Ideal for applications requiring high absorbency, low particle generation, and uniform dispersing of solvents. The foam's inherent softness and low abrasion protect delicate components

Ordering information: Packaged as a bag of 100 (two inner bags of 50 swabs) or 1000 per case quantities.

Documents

Specifications
  • Handle length:
    106.0 mm (4.200")
  • Overall length:
    131.0 mm (5.157")
  • Head width:
    15.0 mm (0.600")
  • Head length:
    25.0 mm (0.984")
  • Handle width:
    6.6 mm (0.260")