Contamination Control Swabs, Foam Head, Rigid Tip, Foamtec International WCC
10810-752
- Cat. no.:10810-752
- Handle Length:152.4 mm (6.000")
- Head Width:12.5 mm (0.500")
- Head Length:22.3 mm (0.880")
- Handle Width:6.4 mm (0.250")
- Supplier No.:HT1000
Designed to meet demanding cleanroom applications
Can be used with alcohol, Freon* 113 fluorocarbon, acetone, and other solvents for assembly cleaning, and for epoxy application. Rigid-top swab features a 100ppi polyurethane head and a polypropylene handle.
: Packaged in polybags.