CleanFoam® Mini ESD Swab, Texwipe®
Catalog # TWTX753E
Supplier: Texwipe
Specifications
- Description:Mini ESD Swab
- Bond:Thermal
- Handle material:Transplex®
- Head material:100 ppi Open-Cell CleanFoam®
- Handle colour:Translucent
- Cat. no.:TWTX753E
- Handle Length:80.0 mm (3.150")
- Overall Length:90.0 mm (3.543")
- Head Width:3.7 mm (0.146")
- Head Length:10.0 mm (0.394")
- Handle Width:3.0 mm (0.118")
- Supplier No.:TX753E
Specifications
About this item
Excellent dissipative swab for cleaning small, confined areas
Compact handle and round internal head core provide firm support. Swab handle is made of low-contamination Transplex®, a unique plastic alloy that safely dissipates electric charges without contaminating additives. Swab handle bears the ESD-safe imprint.
CleanFoam® swabs are solvent-processed for very low levels of nonvolatile residue and particle generation. Constructed of 100ppi open-cell polyurethane foam, the laundered CleanFoam® head offers excellent cushioning and superior sorbency
Ordering information: Available in bag or case quantities.