- Cat. no.:TWTX708A
- Handle Length:105.9 mm (4.170")
- Overall Length:132.2 mm (5.205")
- Head Width:21.1 mm (0.830")
- Head Length:25.4 mm (1.000")
- Handle Width:6.4 mm (0.250")
- Supplier No.:TX708A
The circular head swab is a large, general-purpose swab for cleaning curved surfaces
Swab has a large circular head on a long, easy-grip polypropylene handle. Made from closed-cell polyurethane foam with 100 pore-per-inch porosity, this swab possesses excellent durability and cushioning. Thermally bonded, eliminating need for adhesives. A rigid internal paddle provides firm support. High-grade polyurethane foam head will not crack or chip.
The large, light green polypropylene handle enables good control and ease of use. A rigid internal paddle provides firm support.
Can be used in a wide variety of industrial applications, from general assembly to cleanrooms. Ideal for applications requiring high absorbency, low particle generation, and uniform dispersing of solvents. Good for scrubbing applications. Foam's inherent softness and low abrasion protect delicate components