CleanTips® Polyester Absorbond® Micro Swab, Texwipe®
Catalog # TWTX759B
Supplier: Texwipe
Specifications
- Description:Polyester Micro Swab
- Bond:Thermal
- Handle material:Polypropylene
- Head material:Hydroentangled Absorbond® Polyester
- Handle colour:Light Green
- Cat. no.:TWTX759B
- Handle Length:58.4 mm (2.300")
- Overall Length:70.0 mm (2.756")
- Head Width:3.3 mm (0.130")
- Head Length:10.1 mm (0.400")
- Handle Width:2.2 mm (0.086")
- Supplier No.:TX759B
Specifications
About this item
The Absorbond® Micro Swab is an excellent swab for cleaning very small grooved, slotted, and recessed areas
The softness of the Absorbond® head also makes it a good choice for sensitive surfaces and cleaning delicate optical components including coated lenses, fiber-optic sensors, and mirrors. The hydroentangled nonwoven polyester micro tip is extremely low in nonvolatile residue. Double-layered material provides enhanced softness and absorbency. Excellent chemical resistance. Swab incorporates a flexible internal head paddle with compact polypropylene handle.
Ordering information: Available in 500/bag (5 inner bags of 100 swabs) or 2,500/case quantities.