CleanTips® Micro Alpha® Swab, Texwipe®
Catalog # TWTX758B
Supplier: Texwipe
Specifications
- Description:Micro Polyester Swab
- Bond:Thermal
- Handle material:Polypropylene
- Head material:Knitted Alpha® Polyester
- Handle colour:Light Green
- Cat. no.:TWTX758B
- Handle Length:60.0 mm (2.362")
- Overall Length:70.0 mm (2.756")
- Head Width:3.2 mm (0.126")
- Head Length:10.0 mm (0.397")
- Handle Width:2.2 mm (0.086")
- Supplier No.:TX758B
Specifications
About this item
The Micro Alpha® Swab, with its micro-sized tip, is excellent for cleaning very small grooved, slotted, and recessed areas as well as crevices and holes
Ideal for applications that demand an economical, ultraclean swab. The cleanroom laundered, double layered, knitted Alpha® polyester head is extremely clean. Head is thermally bonded onto the handle, eliminating the need for adhesives. The compact polypropylene handle and flexible internal head paddle provide support and control. Excellent chemical resistance. Ultralow nonvolatile residue. Low particle and fiber generation.
Ordering information: Available in bag or case quantities.