SureTight™ Sterile Sample Cup with Polyethylene Screw Cap
Catalog # CA77497-250
Supplier: HARDY DIAGNOSTICS CA
Specifications
- Capacity:90 ml
- Color:Green
- Description:Sample cup with srew cap, sterile
- Material:PE
- Cat. no.:CA77497-250
Specifications
About this item
The lid is designed to securely lock in the sample. When you use the SureTight™, you can be confident that your sample is safely contained in the cup and will remain that way throughout transport to the lab.
- Tamper-proof sterility tab ensures sample integrity
- The cups feature a wide 53 mm opening for larger samples
- Ergonomic design features lids with ridges that allow for easy opening
- Stackable and interlocking for efficient use of space
- Economical-by far, SureTight™ represents the best value
- The SureTight™ sampling cups are tough, leakproof, sterile
Constructed of tough polypropylene with thick walls making them virtually indestructible. A paper label is attached for easy sample identification. Graduation marks on the side allow for volume measurement.