Order Entry
Canada
ContactUsLinkComponent
 
CleanTips® Cotton Wrapped Mid-Size Swab, Texwipe®
  TWTX705
 :  Texwipe
undefined
CleanTips® Cotton Wrapped Mid-Size Swab, Texwipe®
  TWTX705
 :  Texwipe
 :  TX705

 

  • Description:
    Cotton Wrapped Swab
  • Bond:
    Adhesive
  • Handle material:
    Wood
  • Head material:
    Cotton/100 ppi Open-Cell Polyurethane Foam
  • Handle colour:
    Brown
  • Cat. no.:
    TWTX705
  • Handle Length:
    136.4 mm (5.370")
  • Overall Length:
    152.0 mm (5.984")
  • Head Width:
    7.0 mm (0.276")
  • Head Length:
    16.0 mm (0.630")
  • Handle Width:
    2.5 mm (0.100")
  • Supplier No.:
    TX705

 

 

The Wrapped Cotton Swab, made from 100% cotton fiber, is a highly sorbent utility swab for cleaning surfaces and hard-to-reach areas

It is also ideal for a variety of industrial and manufacturing applications, such as the application of solvents and cleaning solutions. Its cotton head possesses excellent sorbency, cushioning, and heat resistance. The long hardwood handle allows the head to reach recessed areas. Highly absorbent swab is low in particulates and withstands strong solvents. This swab also has the advantage of being seamless, no edges

 : Available in 1,000/bag (10 inner bags of 100), or 5,000/case quantities.