Order Entry
Canada
Orders LinkContactUsLinkComponent
Mini Mouse Huts, Certified

Mini Mouse Huts, Certified

Supplier:   Bio-Serv
Mini Mouse Huts, Certified
Supplier:  Bio-Serv
Certificates
Mini Mouse Huts, Certified

2 Options Available Below

Product Details & Documents

Provides sheltering and nesting opportunities.

  • Made of non-recycled, 100% virgin wood pulp
  • Low profile - 2" tall fits in most shoebox cages
  • Economical and disposable enrichment
  • Acrylamide free
  • Autoclavable

Certifications: Certified (contaminant screened).

Product Family Options

Product Information

  • Length
    Width
    Height
    Availability
    Price
  • CA77391-944
    Mini mouse hut, certified
    Mini mouse hut, certified
    3.75"
    3"
    2"
    Log in for availability
    Log in for availability
    Case of 450
    Case of 450 - $823.92
    $823.92
    Case of 450
       $823.92
    Minimum order quantity is 1

    Supplier Number: K3450
  • CA77391-958
    Mini mouse hut, certified, gamma irradiated
    Mini mouse hut, certified, gamma irradiated
    3.75"
    3"
    2"
    Log in for availability
    Log in for availability
    Case of 250
    Case of 250 - $531.34
    $531.34
    Case of 250
       $531.34
    Minimum order quantity is 1

    Supplier Number: S3450