Order Entry
Canada
ContactUsLinkComponent
Desiccating Cabinet, Boekel Scientific
Desiccating Cabinet, Boekel Scientific
Catalog # 24981-008
Supplier:  Boekel
undefined
Desiccating Cabinet, Boekel Scientific
Catalog # 24981-008
Supplier:  Boekel
Supplier Number:  1344

Specifications

  • Int. dimensions:
    48.3W×34.3D cm (19×131/2") shelves, 30.5W×41.6D×5H cm (12×163/8×2") tray
  • Cat. no.:
    24981-008
  • Exterior Dimensions:
    41.9W x 58.4L x 56.5H cm (161/2 x 23 x 221/4")
  • Shipping Weight:
    27.2 kg (60 lbs.)
  • Supplier No.:
    1344

Specifications

About this item

Cabinet has two height-adjustable, stainless steel shelves and a stainless steel tray for holding desiccant or instruments.

  • “Sealtight” door
  • Completely airtight and moisture-proof
  • Manual relief valve normalizes pressure in cabinet before opening door
  • Indentations on top surface for stacking and storing
  • Made of highly polished 18–8 stainless steel, with three sides of 4.75mm (3/16") glass
  • 1.4 kg (3 lbs.) tray