Order Entry
Canada
ContactUsLinkComponent
Nalgene® Laboratory Notebook, Acid-Free Paper, Thermo Scientific
Nalgene® Laboratory Notebook, Acid-Free Paper, Thermo Scientific
Catalog # 46000-404
undefined
Nalgene® Laboratory Notebook, Acid-Free Paper, Thermo Scientific
Catalog # 46000-404
Supplier Number:  6501-1000

Specifications

  • Length:
    281 mm (11")
  • Cat. no.:
    46000-404
  • Width:
    216 mm (8.5")
  • Supplier No.:
    6501-1000

Specifications

About this item

This laboratory notebook is designed for process record keeping and is ideal for research laboratories in securing patent protection as the page format includes a place for preparer and witness signatures

The notebook features 184 high-quality, acid-free paper pages, permanently bound and sewn. The polyethylene cover is waterproof. Cover color: burgundy. Page format: 6mm (1/4") grid.