Order Entry
Canada
ContactUsLinkComponent
Bionova® 48 h Biological Indicator for LTSF
Bionova® 48 h Biological Indicator for LTSF
  77506-920
 :  TERRAGENE
undefined
Bionova® 48 h Biological Indicator for LTSF
  77506-920
 :  TERRAGENE
 :  BT10O

 

  • Description:
    Formaldehyde self-contained biological indicator
  • Cat. no.:
    77506-920
  • Organism:
    Geobacillus stearothermophilus (ATCC® 7953)
  • Spore Population:
    10⁶ spores

 

 

Self-contained biological indicator for formaldehyde sterilization processes. Geobacillus stearothermophilus (ATCC® 7953) 10⁶ spores per vial. Readout: 48 hours.

  • Consistent and reliable spore population and D-value
  • Shelf-life: 2 years
  • Incubation in Bionova dual incubator IC10/20 recommended (VWR #77506-928)
  • D-ValueFORM: not lower than 6.0 minutes at 60 °C, 1 mol/L Formaldehyde

Culture medium: 0.5 to 0.7 ml, purple color.

Upon completion of sterilization process, incubate the indicator for a maximum of 48 hours, between 55 to 62 °C.

Positive growth results (failure in the sterilization process): culture medium turns to yellow after incubation between 55 to 62 °C for 48 hours (maximum).

Storage conditions:
T = 10 to 30 °C, RH = 30 to 80%, keep the product away from direct light.

 : ISO 13485; ISO 11138; ISO 11140-1.
 : 100 BIs per package.