Bionova® MiniBio Auto-Reader
Product Details & Documents
Auto-reader incubator for rapid fluorescence biological indicators with 3 positions and built-in printer.
- Allows incubating 3 indicators simultaneously, in different incubation times, at the same temperature
- 1 ampoule crusher
- Self calibration and diagnostic. Special hole for external thermometer to verify temperature (included)
- Incorporated top cap
- Dual Temperature System: Allows selecting between two different incubation temperatures (37 and 60 °C)
- USB connection for registering results in a PC through reading and traceability software BIONOVA CLOUD (with a separate subscription fee)
- Built-in thermal printer to record results
- Sound alarm for event indication
- Detection and automatic cancellation of the fluorescence reading of the biological indicator
- Fluorescence reading wavelength: ~460 nm
- Firmware updates available on line
- Dimensions: 180 mm high, 154 mm wide and 105 mm deep
- Voltage range: 100 to 240 VAC
- Power: 28 W
- Frequency: 50 to 60 Hz
- 1 year warranty
Auto-reader Incubator for Biological Indicators with 3 positions and built-in printer.
For incubation and readout of: Bionova® Rapid fluorescence readout biological indicators: BT220 (Steam): 3 hours at 60 ºC, BT221 (Steam): 1 hour at 60 °C, BT110 (EO): 4 hours at 37 °C, BT102 (Formaldehyde): 2 hours at 60 °C, BT95 (VH2O2): 2 hours at 60 °C. Bionova® Super rapid fluorescence readout biological indicators: BT222 (Steam): 1 hour at 60 °C, BT223 (Steam): 30 min at 60 vC, BT96 (VH2O2): 30 min at 60 °C. Bionova® Ultra rapid fluorescence readout biological indicators: BT224 (Steam): 20 min at 60°C. 3 metal positions (38 mm deep, 9 mm diameter) to incubate Rapid/Super Rapid/Ultra Rapid Fluorescence Readout Self-contained biological indicators.
Storage conditions:
T = 15 to 35 °C, RH = 35 to 85%, keep in a dark place.
Certifications: ISO 13485.
Packaging: 1 unit per box.
Specifications
- Description:Auto reader incubator



