Specifications
- Description:Pro 1 Alert quantitative protein detection system
- Cat. no.:77506-976
Specifications
About this item
Quantitative protein detection system. Designed to detect and quantify proteins from allergenic food with high sensitivity on surfaces and difficult to access areas after the cleaning process. Need to use MINI PRO reader.
- Highly sensitive system
- Automated quantitative results
- Must be read with Bionova MiniPro Autoreader (VWR#77506-966)
- Pen diameter: 12.4 mm; Pen length: 161 mm; Swab length: 111.9 mm
- Limit of quantification: 1.0 μg of BSA
- Sensitivity: 0.3 μg of BSA
- Shelf-life: 2 years when stored refrigerated (2 to 8 °C) or 6 months without refrigeration (up to 30 °C)
Consists of a reactive solution and a high absorption swab, which allows the collection of samples from different types of surfaces with the same efficiency.
Analysis of this devices require the use of a Bionova MiniPro auto-reader incubator. Incubation: 4 minutes. Incubation range 60± 2 °C
Shelf-life: 2 years when stored refrigerated (2 to 8 °C) or 6 months without refrigeration (up to 30 °C). 1 month of not refrigerated storage reduces de expiration date by 4 months
Storage conditions:
T = 2 to 30 °C, RH = 30 to 80%, keep in a dark place. Store vertically as indicated in the package.