Order Entry
Canada
Orders LinkContactUsLinkComponent
Thermal Transfer Printer Label

Thermal Transfer Printer Label

Thermal transfer label roll, 2.0", 0.75", 1.93"
Catalog # 76550-068
Supplier:   CARESFIELD, LLC
Supplier #:  82343
Thermal Transfer Printer Label
Catalog # 76550-068
Supplier:  CARESFIELD, LLC
Thermal Transfer Printer Label
Thermal Transfer Printer Label

Thermal transfer label roll, 2.0", 0.75", 1.93"

Price
$307.49
Log in for availability
Case of 9,360
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
  • Item requires temperature control for storage and delivery with additional fees. It's not eligible for return due to safety and quality concerns. Consider requirements before purchasing.
  • Return Policy
Product Details & Documents

Direct thermal label roll with multipart labels.

  • Suitable for applications not requiring a long shelf life
  • No ink, toner, or ribbon required
  • Sensor bar included
Specifications
  • Description:
    Thermal transfer label roll
  • Height:
    1.93"
  • Width:
    2.0"
  • Diameter:
    0.75"

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.