Synthware Micro Distillation Head, Jacketed Vigreux, Kemtech America
60002-142
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
- Width:190 mm (7½")
- Height:195 mm (7⅔")
- Cat. no.:60002-142
- ST Joint Size:14/20
- Thermometer ST Joint Size:10/18
- Supplier No.:D171014
With the Vigreux column vacuum jacketed to improve distillation performance.
- Heavy wall borosilicate construction
- Ground glass joint
- Vigreux indentations
- Designated 10/18 thermometer joint
Used with 60002-132 and a 25 mm immersion thermometer.
: Distribution adapter and thermometer are not supplied. For thermometer, contact your Avantor representative.