Order Entry
Canada
ContactUsLinkComponent
Synthware Micro Distillation Head, Vigreux, Kemtech America
Synthware Micro Distillation Head, Vigreux, Kemtech America
Catalog # 60002-140
Supplier:  Kemtech America
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
undefined
Synthware Micro Distillation Head, Vigreux, Kemtech America
Catalog # 60002-140
Supplier:  Kemtech America
Supplier Number:  D141014
Minority or Woman-Owned Business Enterprise
Small Business Enterprise

Specifications

  • Width:
    185 mm (7²⁄₇")
  • Height:
    195 mm (7⅔")
  • Cat. no.:
    60002-140
  • ST Joint Size:
    14/20
  • Thermometer ST Joint Size:
    10/18
  • Supplier No.:
    D141014

Specifications

About this item

Distillation head with condenser sealed to a Vigreux column

  • Heavy wall borosilicate construction
  • Ground glass joint
  • Vigreux indentations
  • Designated 10/18 thermometer joint

Vacuum adapter has an outer joint and accepts 60002-132. Used with a 25mm immersion thermometer.

Ordering information: Distribution adapter and thermometer are not supplied. For thermometer, contact your Avantor representative.