To order chemicals, medical devices, or other restricted products, please provide identification that includes your business name and shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of identification are:
- • Issued document with your organization's Federal Tax ID Number
- • Government issued document with your organization's Resale Tax ID Number
- • Any other Government ID that includes the business name and address
Avantor will not lift restrictions for residential shipping addresses.
- Description:Bottle
- Size:3.8 L (1 gal.)
- Cat. no.:66025-688
- Supplier No.:BRSPRAY128
Bleach-Rite® Spray is a hospital-grade bleach disinfectant/cleaner approved by the EPA for killing Clostridium difficile Spores (C
Bleach-Rite® Spray is pre-mixed and ready to use at the at the 1:10 dilution (.525% or 5250 ppm) recommended by CDC, OSHA Bloodborne Pathogen Standards and NCCLS. The bleach solution is stabilized for an 18-month shelf life with the expiration date on each bottle and on the outside of each case for inventory management.
Disinfection sites in research, industrial, clinical labs, pharmaceutical and manufacturing plants include centrifuges, chemistry and blood gas analyzers, diagnostic equipment, counters, benchtops, sinks and shelving. Safe to use on plastic, glass, glazed ceramic tile, linoleum, laminated plastic counters, baked enamel, Plexiglas®, and glazed porcelain. For stainless steel, follow equipment manufacturers' directions which may specify that surface be rinsed after disinfection.
Note: Spray will corrode aluminum.
diff spores) on hard, non-porous surfaces in a four-minute contact time. Also approved by the EPA to kill these microorganisms: Thirty-second contact time for Enterococcus faecium (VRE), Streptococcus pyogenes; One-minute contact time for Acinetobacter baumannii, Aspergillus brasiliensis, Bordetella pertussis, Carbapenem-resistant Klebsiella pneumoniae (CRKP), Community acquired methicillin resistant staphylococcus aureus (CA-MRSA), Coronavirus (SARS), Enterobacter aerogenes, Escherichia coli (ESBL), Hepatitis A (HAV), Hepatitis B (HBV), Hepatitis C (HCV), Herpes Simplex (HSV-2), HIV-1 (AIDS), Influenza A H1N1 (swine flu), Influenza A, Norovirus, Poliovirus, Pseudomonas aeruginosa, Respiratory Syncytial (RSV), Rhinovirus, Rotavirus, Salmonella enterica, Methicillin-Resistant Staphylococcus aureus (MRSA), Staphylococcus aureus, Trichophyton mentagrophytes (Athlete's Foot Fungus), Vancomycin-resistant Staphylococcus aureus (VRSA); Two-minute contact time for Canine Parvovirus, Feline Panleukopenia, Tuberculosis (TB), Mycobacterium bovis (BCG); Four-minute contact time for Clostridium difficile Spores (C. diff spores).