Hand-Specific Glove Dispensers, S-Curve Technologies
Catalog # 32948-896
Supplier: S-Curve Technologies
Specifications
- Color:Clear
- Cat. no.:32948-896
- W×H×D:3½×20.3×38.1 cm (12×8×15")
- Supplier No.:HS-200-C
Specifications
About this item
Designed to keep gloves clean and protect gloves from ozone degradation.
Ready-to-use glove dispensers feature easily accessible ports that are convenient to fill and maintain. Depth of 38.1cm (15") accommodates long gloves. Dispensers separate right- and left-handed gloves. Constructed of durable 6mm (1/4") thick acrylic.