Somso® Block Model of the Skin
470105-034
- Description:Block of the skin
- Height:27 cm
- Length:15 cm
- Cat. no.:470105-034
- Width:34 cm
- Supplier No.:KS 4
Somso® premium quality models.
- Five year warranty
Enlarged approx. 70 times, in SOMSO-Plast®. Model shows the scalp, with hair in different planes of section. In one piece.
: Items on this page are not stocked and may have an extended time for delivery.